Leviton 40249-W Standard Wallplate Assembly, 4C6P, White | Graybar Store
Leviton - Standard Wallplate Assembly, 4C6P, White - 40249-W
+ / - Hover over image to Zoom
Other Views

    Standard Wallplate Assembly, 4C6P, White

    Manufacturer: Leviton
    Manufacturer #: 40249-W
    SKU: 88156340
    $2.06
    Checking Pricing
         
    No. of Ports:1
    Color:White
    Module:4-Conductor / 6-Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40249-W
    • Color White
    • No. of Ports 1
    • Made Of ABS Plastic or Nylon, Rated UL 94V-0
    • Module 4-Conductor / 6-Position
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White 1-gang standard telephone wallplate with (1) 4-conductor / 6-position screw terminal telephone jack.
    • Provides quick at-the-wall connections
    • High quality ABS plastic or nylon, which provides superior resistance to impacts, chemicals, and solvents as compared
    • 1-gang, with (1) 4-conductor / 6-position screw terminal telephone jack
    • cULus Listed, fire-retardant material rated UL 94V-0