Leviton 80782-W Standard Video Wallplate, F/F, White | Graybar Store
Leviton - Standard Video Wallplate, F/F, White - 80782-W
+ / - Hover over image to Zoom
Other Views

    Standard Video Wallplate, F/F, White

    Manufacturer: Leviton
    Manufacturer #: 80782-W
    SKU: 93148234
    $3.11
    Checking Pricing
         
    No. of Ports:2
    Color:White
    Module:F-Connector / F-Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80782-W
    • Color White
    • No. of Ports 2
    • Module F-Connector / F-Connector
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    White standard video wall jack with (2) F-Connectors.
    • Provides quick at the wall connection
    • Fire retardant material UL 94V-0