Legrand Ortronics - Standard Vertical Cable Management Cage - OR-SVMS704
+ / - Hover over image to Zoom
Other Views

Standard Vertical Cable Management Cage

Manufacturer: Legrand Ortronics
Manufacturer #: OR-SVMS704
SKU: 25412921
Checking Pricing
     
Height (Inches):76.97 in
Color:Black
Depth (Inches):6.58 in
No. of Sides:Single-Sided
Width (Inches):3.75 in
Material:Aluminum; Polycarbonate; Wire
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-SVMS704
  • Color Black
  • Depth (Inches) 6.58 in
  • Height (Inches) 76.97 in
  • Width (Inches) 3.75 in
  • Material Aluminum; Polycarbonate; Wire
  • No. of Sides Single-Sided
Product Overview:
Ortronics® Standard Vertical Cable Management Cage, Black, Aluminum; Polycarbonate; Wire, Vertical, Patch Cords