Ortronics (Legrand) OR-604045401 Standard Equipment Shelf, Vented, 16 in. D | Graybar Store
Ortronics (Legrand) - Standard Equipment Shelf, Vented, 16 in. D - OR-604045401
+ / - Hover over image to Zoom
Other Views

    Standard Equipment Shelf, Vented, 16 in. D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-604045401
    SKU: 99505781
    $83.01
    Checking Pricing
         
    Height (Inches):4 in.
    Color:Black
    Depth (Inches):16 in.
    Mounting Type:Shelf Mount
    Width (Inches):17.5 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-604045401
    • Color Black
    • Type Vented Shelf
    • Depth (Inches) 16 in.
    • Height (Inches) 4 in.
    • Mounting Type Shelf Mount
    • Width (Inches) 17.5 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Standard Vented Equipment Shelf, Black, Steel, Width (Inches): 17.5 in