Chatsworth 11911-712 Standard/Universal Cable Runway Wall-to-Rack Kit With 3 in. D Mounting Channels, Black Finish | Graybar Store
Chatsworth - Standard/Universal Cable Runway Wall-to-Rack Kit With 3 in. D Mounting Channels, Black Finish - 11911-712
+ / - Hover over image to Zoom
Other Views

    Standard/Universal Cable Runway Wall-to-Rack Kit With 3 in. D Mounting Channels, Black Finish

    Manufacturer: Chatsworth
    Manufacturer #: 11911-712
    SKU: 99478280
    $176.62
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11911-712
    • Color Black
    • Application Cable Runway Sections
    • Type Cable Runway Wall To Rack Kit
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Standard/Universal cable runway wall-to-rack kit with 3 in. D mounting channels, width 12 in. and black finish.
    • Kit Contents: (1) 4 ft. 6 in. (54 in.) Universal Cable Runway, (1) Wall Angle Support Bracket, (1) Rack-to-Runway Mounting Plate, (1) Pair of End Caps and (6) J-Bolts