Chatsworth Cable Runway Wall-To-Rack Kit Cable Runway Sections | Graybar Store
Chatsworth - Cable Runway Wall-To-Rack Kit Cable Runway Sections
+ / - Hover over image to Zoom
Other Views

    Cable Runway Wall-To-Rack Kit Cable Runway Sections

    Manufacturer: Chatsworth
         

    Provides support for cable between the rack and the wall.

    • Kit Contents: (1) 4 ft. 6 in. (54 in.) Universal Cable Runway, (1) Wall Angle Support Bracket, (1) Rack-to-Runway Mounting Plate, (1) Pair of End Caps and (6) J-Bolts
    See More >>
    • Manufacturer Chatsworth
    • Application Cable Runway Sections
    • Type Cable Runway Wall To Rack Kit
    • Materials Steel
    Select Filter Options Below ( 1 items found )
    Color:Black
    Mfg Part #
    SKU
    Dimensions
    Length
    Package Quantity
    Width (Inches)
    Color
    Price
    11911-712
    99478280
    Black
    $
    176
    .62
    /
    EA
    99478280
    Dimensions
    Length
    Package Quantity
    Width (Inches)
    Color
    Black
    $
    176
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99478280 SKU, 99478280 ANALYTICS...
    Package Quantity
    Width (Inches)
    Color
    Black
    Price
    $
    176
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available