Leviton 40258-W Standard Telephone And Video Wallplate, 6P6C/F-Connector | Graybar Store
Leviton - Standard Telephone And Video Wallplate, 6P6C/F-Connector - 40258-W
+ / - Hover over image to Zoom
Other Views

    Standard Telephone And Video Wallplate, 6P6C/F-Connector

    Manufacturer: Leviton
    Manufacturer #: 40258-W
    SKU: 90079366
    $4.80
    Checking Pricing
         
    No. of Ports:2
    Color:White
    Module:6-Conductor / 6-Position, F-Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40258-W
    • Color White
    • No. of Ports 2
    • Module 6-Conductor / 6-Position, F-Connector
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    White standard telephone and video wall jack with (1) 6-position, 6-conductor and (1) F-Connector.
    • Provides quick at the wall connection
    • Fire retardant material UL 94V-0