Square D (Schneider Electric) L100WS2M1 Standard Switch | Graybar Store
Square D (Schneider Electric) - Standard Switch - L100WS2M1
+ / - Hover over image to Zoom
Other Views

    Standard Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: L100WS2M1
    SKU: 92101623
    $306.43
    Checking Pricing
         
    Voltage Rating:600 V
    Temp. Rating:0 to 200 °F
    Torque (Inch per Pound):190 ozâ·in
    Amperage Rating:12 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # L100WS2M1
    • Amperage Rating 12 A
    • NEMA Style 1; 4; 13
    • Temp. Rating 0 to 200 °F
    • Torque (Inch per Pound) 190 ozâ·in
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Standard Switch, Voltage Rating: 600 V, Amperage Rating: 12 A, Temp. Rating: 0 to 200 â°F