Chatsworth 11790-125 Swing Gate Network Rack, Wall Mount, Grey, 12 RU, 25.2 in. D | Graybar Store
Chatsworth - Swing Gate Network Rack, Wall Mount, Grey, 12 RU, 25.2 in. D - 11790-125
+ / - Hover over image to Zoom
Other Views

    Swing Gate Network Rack, Wall Mount, Grey, 12 RU, 25.2 in. D

    Manufacturer: Chatsworth
    Manufacturer #: 11790-125
    SKU: 22066124
    $379.47
    Checking Pricing
         
    Rack Units:12
    Height (Inches):29.1 in.
    Width (Inches):21.7 in.
    Depth (Inches):25.2 in.
    Color:Grey
    Mounting Hole Type:#12-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11790-125
    • Color Grey
    • Mounting Style Wall Mount
    • Type Swing Gate, Standard
    • Rack Units 12
    • Depth (Inches) 25.2 in.
    • Height (Inches) 29.1 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 21.7 in.
    • Includes (50) #12-24 Mounting Screws
    • Country of Origin US - USA
    Product Overview:
    Standard Swing Gate Wall Rack, Width (Inches): 21.7 in, Height (Inches): 29.1 in, Grey, Rack Units: 12, #12-24