Chatsworth 11792-718 Swing Gate Network Rack, Wall Mount, Black, 41 RU, 18.2 in. D | Graybar Store
Chatsworth - Swing Gate Network Rack, Wall Mount, Black, 41 RU, 18.2 in. D - 11792-718
+ / - Hover over image to Zoom
Other Views

    Swing Gate Network Rack, Wall Mount, Black, 41 RU, 18.2 in. D

    Manufacturer: Chatsworth
    Manufacturer #: 11792-718
    SKU: 22025101
    $462.78
    Checking Pricing
         
    Rack Units:41
    Height (Inches):78.1 in.
    Width (Inches):21.7 in.
    Depth (Inches):18.2 in.
    Color:Black
    Mounting Hole Type:#12-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11792-718
    • Color Black
    • Mounting Style Wall Mount
    • Type Swing Gate, Standard
    • Rack Units 41
    • Depth (Inches) 18.2 in.
    • Height (Inches) 78.1 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 21.7 in.
    • Includes (50) #12-24 Mounting Screws
    • Country of Origin US - USA
    Product Overview:
    Standard Swing Gate Wall Rack, Width (Inches): 21.7 in, Height (Inches): 78.1 in, Black, Rack Units: 41, #12-24