Siemon TRAY-3 Standard Fiber Splice Tray | Graybar Store
Siemon - Standard Fiber Splice Tray - TRAY-3
+ / - Hover over image to Zoom
Other Views

    Standard Fiber Splice Tray

    Manufacturer: Siemon
    Manufacturer #: TRAY-3
    SKU: 96086127
    $47.23
    Checking Pricing
         
    Style:Standard
    Accommodates:Expanded RIC Fiber Enclosures; FCP3 Fiber Enclosures
    Size:298 W x 8.13 D x 103 H mm.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # TRAY-3
    • Size 298 W x 8.13 D x 103 H mm.
    • Style Standard
    • Accommodates Expanded RIC Fiber Enclosures; FCP3 Fiber Enclosures
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Standard Splice Tray, Size: 298 W x 8.13 D x 103 H mm, Style: Standard