Juno Lighting 6 in. Standard Slope Housing, IC, Incandescent Lamps | Graybar Store
Juno Lighting - 6 in. Standard Slope Housing, IC, Incandescent Lamps
+ / - Hover over image to Zoom
Other Views

    6 in. Standard Slope Housing, IC, Incandescent Lamps

    Manufacturer: Juno Lighting
         

    Air-Loc® housing stops infiltration and exfiltration of air with all trims, reducing heating and cooling costs. Slope ceiling down-lites also direct light straight down, providing proper lighting from a sloped surface.

    • Manufacturer Juno Lighting
    • Fixture Type 6 in. Housing
    • Housing Compatibility IC
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Air Rating
    Electrical Connector Type
    Housing Installation
    Additional Features
    Voltage Rating
    Price
    IC926 W
    25285235
    Airtight
    Push-in
    New Construction
    $
    43
    .47
    /
    EA
    25285235
    Air Rating
    Airtight
    Electrical Connector Type
    Push-in
    Housing Installation
    New Construction
    Additional Features
    Voltage Rating
    $
    43
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IC926
    89023511
    Non-Airtight
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    120 V
    $
    63
    .61
    /
    EA
    89023511
    Air Rating
    Non-Airtight
    Electrical Connector Type
    Housing Installation
    Additional Features
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating
    120 V
    $
    63
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25285235 SKU, 25285235 ANALYTICS...
    Housing Installation
    New Construction
    Additional Features
    Voltage Rating
    Price
    $
    43
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89023511 SKU, 89023511 ANALYTICS...
    Housing Installation
    Additional Features
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating
    120 V
    Price
    $
    63
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available