Klein Tools D203-7 Standard Side-Cutting Long-Nose Pliers | Graybar Store
Klein Tools - Standard Side-Cutting Long-Nose Pliers - D203-7
+ / - Hover over image to Zoom
Other Views

    Standard Side-Cutting Long-Nose Pliers

    Manufacturer: Klein Tools
    Manufacturer #: D203-7
    SKU: 88154060
    $28.12
    Checking Pricing
         
    Overall Length (Inches):7-3/16
    Jaw Length (Inches):2-7/16
    Nose Type:Standard Long Nose
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D203-7
    • Country of Origin US - USA
    • Handle Color Yellow
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 2-7/16
    • Materials Hardened Steel
    • Nose Type Standard Long Nose
    • Overall Length (Inches) 7-3/16
    • For Use With Wrapping, Looping, Confined Areas
    • SAP Material Type ZSTD
    Product Overview:
    7-3/16-inch standard side-cutting long-nose pliers
    • Induction hardened cutting knives for long life.
    • Knurled jaws for sure wrapping and looping.
    • Slim head design for working in confined areas.
    • Hot-riveted joint ensures smooth action and no handle wobble.
    • Curved handles provide greater tool control.
    • Plastic-dipped handles for comfort and ease of identification.
    • Custom, US-made tool steel.