Greenlee 24476 Standard Round Knockout Punch | Graybar Store
Greenlee - Standard Round Knockout Punch - 24476
+ / - Hover over image to Zoom
Other Views

    Standard Round Knockout Punch

    Manufacturer: Greenlee
    Manufacturer #: 24476
    SKU: 96026595
    $131.13
    Checking Pricing
         
    Capacity:10 Gauge Mild Steel
    Kit Includes:Punch, Die And Draw Stud
    Hole Size:1.28 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 24476
    • Capacity 10 Gauge Mild Steel
    • Hole Size 1.28 in.
    Product Overview:
    Hole Punches and Dies, Hole Size 1.280 in, Standard Round Knockout Punch Unit