Greenlee 73BB Standard Round Knockout Punch | Graybar Store
Greenlee - Standard Round Knockout Punch - 73BB
+ / - Hover over image to Zoom
Other Views

    Standard Round Knockout Punch

    Manufacturer: Greenlee
    Manufacturer #: 73BB
    SKU: 88121578
    $116.19
    Checking Pricing
         
    Capacity:10 Gauge Mild Steel
    Kit Includes:Punch, Die And Draw Stud
    Hole Size:1.362 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 73BB
    • Capacity 10 Gauge Mild Steel
    • Hole Size 1.362 in.
    Product Overview:
    Hole Punches and Dies, Hole Size 1.362 in, Standard Round Knockout Punch Unit