Greenlee 737BB Standard Round Knockout Kit, Manual | Graybar Store
Greenlee - Standard Round Knockout Kit, Manual - 737BB
+ / - Hover over image to Zoom
Other Views

    Standard Round Knockout Kit, Manual

    Manufacturer: Greenlee
    Manufacturer #: 737BB
    SKU: 88121575
    $311.59
    Checking Pricing
         
    Capacity:For 1-1/2 IN - 2.000 IN Conduit, 10 Gauge Mild Steel
    Kit Includes:(2) Punch, (2) Die, (1) Draw Stud
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 737BB
    • Type Manual
    • Capacity For 1-1/2 IN - 2.000 IN Conduit, 10 Gauge Mild Steel
    Product Overview:
    Knockout Punch Kit, Manual, Contents (2) Punch, (2) Die, (1) Draw Stud, Round Punch, Minimum Conduit/Pipe Size 1-1/2 Inch, Maximum Conduit/Pipe Size 2 Inch, Package Rugged High Impact Plastic Carrying Case, Greenlee Brand
  • 439AV 1-1/2 IN Conduit Size Punch
  • 440AV 1-1/2 IN Conduit Size Die
  • 441AV 2.000 IN Conduit Size Punch
  • 442AV 2.000 IN Conduit Size Die
  • 304AVBB 3/4 IN X 2-15/16 IN Draw Stud
  • 32012 Plastic Case
  •