Greenlee 735BB Standard Round Knockout Kit, Manual | Graybar Store
Greenlee - Standard Round Knockout Kit, Manual - 735BB
+ / - Hover over image to Zoom
Other Views

    Standard Round Knockout Kit, Manual

    Manufacturer: Greenlee
    Manufacturer #: 735BB
    SKU: 88121572
    $320.95
    Checking Pricing
         
    Capacity:For 1/2 IN - 1-1/4 IN Conduit, 10 Gauge Mild Steel
    Kit Includes:(4) Punch, (4) Die, (2) Draw Stud
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 735BB
    • Type Manual
    • Capacity For 1/2 IN - 1-1/4 IN Conduit, 10 Gauge Mild Steel
    Product Overview:
    Knockout Punch Kit, Manual, Contents (4) Punch, (4) Die, (2) Draw Stud, Round Punch, Minimum Conduit/Pipe Size 1/2 Inch, Maximum Conduit/Pipe Size 1-1/4 Inch, Package Rugged High Impact Plastic Carrying Case, Greenlee Brand
  • 721-1/2 1/2 IN Conduit Size Slug-Buster Punch
  • 14722 1/2 IN Conduit Size Die
  • 00042 3/8 IN X 1-9/16 IN Draw Stud
  • 123AV 3/4 IN Conduit Size Punch
  • 124AV 3/4 IN Conduit Size Die
  • 125AV 1.000 IN Conduit Size Punch
  •