Hubbell Premise Wiring HPW48RR19 NEXTFRAME® Network Rack, 2-Post, 47 in. | Graybar Store
Hubbell Premise Wiring - NEXTFRAME® Network Rack, 2-Post, 47 in. - HPW48RR19
+ / - Hover over image to Zoom
Other Views

    NEXTFRAME® Network Rack, 2-Post, 47 in.

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HPW48RR19
    SKU: 99564134
    $221.97
    Checking Pricing
         
    Rack Units:24
    Height (Inches):47 in.
    Width (Inches):20 in.
    Color:Black
    Depth (Inches):3 in.
    Mounting Hole Type:#12-24 Threaded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HPW48RR19
    • Color Black
    • Mounting Style Floor Mount
    • Type 3 in Deep Relay Rack
    • Rack Units 24
    • Depth (Inches) 3 in.
    • Height (Inches) 47 in.
    • Mounting Hole Type #12-24 Threaded
    • Width (Inches) 20 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Standard Relay Rack, Width (Inches): 20 in, Height (Inches): 47 in, Black, Rack Units: 24, #12-24 Threaded