Klein Tools 68244 Standard Ratcheting Box Wrench Set | Graybar Store
Klein Tools - Standard Ratcheting Box Wrench Set - 68244
+ / - Hover over image to Zoom
Other Views

    Standard Ratcheting Box Wrench Set

    Manufacturer: Klein Tools
    Manufacturer #: 68244
    SKU: 92048243
    $47.03
    Checking Pricing
         
    Tool Application:For Tight Spaces
    Overall Length (Inches):4-3/8 to 6-3/4 Inch
    No. of Pieces:3
    Jaw Capacity (Inches):1/4 to 9/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 68244
    • Handle Material Steel
    • Jaw Capacity (Inches) 1/4 to 9/16
    • Materials Steel
    • No. of Pieces 3
    • Overall Length (Inches) 4-3/8 to 6-3/4 Inch
    • Tool Application For Tight Spaces
    • Country of Origin US - USA
    Product Overview:
    3 piece ratcheting box wrench set includes heavy-duty vinyl pouch.
    Reversible Ratchet Box Wrench Set 3 Pc, Set of three offset and fully reversible ratcheting box wrenches.