Sensor Switch NCM 9 Standard Range Sensor | Graybar Store
Sensor Switch - Standard Range Sensor - NCM 9
+ / - Hover over image to Zoom
Other Views

    Standard Range Sensor

    Manufacturer: Sensor Switch
    Manufacturer #: NCM 9
    SKU: 25643757
    Price pending
    Checking Pricing
         
    Installation Type:Ceiling Mount
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # NCM 9
    • Color White
    • Installation Type Ceiling Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    nLight® AcuityControls™ NCM Standard Range Sensor, Installation Type: Ceiling Mount, Sensor Type: Passive Infrared, Time Delay Type: Adjustable, Coverage (Degrees/Square Feet): 360 â°, White