Thomas and Betts ELL145-G Standard-Radius Elbows | Graybar Store
Thomas and Betts - Standard-Radius Elbows - ELL145-G
+ / - Hover over image to Zoom
Other Views

    Standard-Radius Elbows

    Manufacturer: Thomas and Betts
    Manufacturer #: ELL145-G
    SKU: 90002093
    $22.78
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Bend Radius:5-3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ELL145-G
    • Type Standard Radius
    • Bend (Degree) 45
    • Bend Radius 5-3/4 in
    • Coating PVC
    • Coating Thickness 0.04 in
    Product Overview:
    Ocal-Blue® Standard-Radius Elbows, Steel, Trade Size (Inches): 1 in, Bend (Degree): 45 °, Bend Radius: 5-3/4 in, Coating: PVC