Chatsworth 55053-715 Network Rack, 3 in. D, Aluminum, Black, 8 ft. H | Graybar Store
Chatsworth - Network Rack, 3 in. D, Aluminum, Black, 8 ft. H - 55053-715
+ / - Hover over image to Zoom
Other Views

    Network Rack, 3 in. D, Aluminum, Black, 8 ft. H

    Manufacturer: Chatsworth
    Manufacturer #: 55053-715
    SKU: 99870042
    $334.16
    Checking Pricing
         
    Color:Black
    Rack Units:52
    Width (Inches):19 in.
    Depth (Inches):3 in.
    Mounting Hole Type:#12-24
    Height (Feet):8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 55053-715
    • Color Black
    • Mounting Style Floor
    • Type 3 Inch Deep
    • Rack Units 52
    • Depth (Inches) 3 in.
    • Height (Feet) 8 ft.
    • Mounting Hole Type #12-24
    • Width (Inches) 19 in.
    • Includes (50) #12-24 Equipment Mounting Screws
    • Country of Origin US - USA
    Product Overview:
    CPI® Standard Rack, Width (Inches): 19 in, Black, Rack Units: 52, #12-24