Chatsworth 66383-703 Network Rack, 6 in. D, Black, 7 ft. H x 23 in. W | Graybar Store
Chatsworth - Network Rack, 6 in. D, Black, 7 ft. H x 23 in. W - 66383-703
+ / - Hover over image to Zoom
Other Views

    Network Rack, 6 in. D, Black, 7 ft. H x 23 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 66383-703
    SKU: 96049587
    $445.09
    Checking Pricing
         
    Rack Units:45
    Width (Inches):23 in.
    Depth (Inches):6 in.
    Color:Black
    Mounting Hole Type:#12-24
    Height (Feet):7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 66383-703
    • Color Black
    • Mounting Style Floor Mount
    • Type 6 Inch Deep
    • Rack Units 45
    • Depth (Inches) 6 in.
    • Height (Feet) 7 ft.
    • Mounting Hole Type #12-24
    • Width (Inches) 23 in.
    • Includes (50) #12-24 Pilot Point Mounting Screws; Assembly Hardware
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Standard Rack, Width (Inches): 23 in, Black, Rack Units: 45, #12-24