Panduit CMR19X84S Standard Rack, Steel, 84 in. H | Graybar Store
Panduit - Standard Rack, Steel, 84 in. H - CMR19X84S
+ / - Hover over image to Zoom
Other Views

    Standard Rack, Steel, 84 in. H

    Manufacturer: Panduit
    Manufacturer #: CMR19X84S
    SKU: 22049404
    $165.37
    Checking Pricing
         
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CMR19X84S
    • Mounting Style Vertical
    • Type Standard
    • Materials Steel
    • Material Steel
    Product Overview:
    Standard Rack, Steel, Vertical
    Product Includes: (2) 5/16-18 x 1 in Round Head Square Neck Bolts; (2) Bracket Supports; (2) Plate Clamps; (4) Bracket Ends; (6) 5/16-18 x 3/4 in Round Head Square Neck Bolts; (8) 5/16-18 Hex Nuts; (8) Split Lock Washers