B-Line (Eaton) PB1 Standard Pushbutton Enclosure | Graybar Store
B-Line (Eaton) - Standard Pushbutton Enclosure - PB1
+ / - Hover over image to Zoom
Other Views

    Standard Pushbutton Enclosure

    Manufacturer: B-Line (Eaton)
    Manufacturer #: PB1
    SKU: 94057551
    $122.10
    Checking Pricing
         
    Color:Grey
    Size:83 W x 76 D x 102 H mm
    Use With:Mounts Standard 30.5 mm or Miniature 22.5 mm Oil-Tight Pushbuttons, Pilot Lights And Switches
    No. of Holes:1
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # PB1
    • Color Grey
    • Size 83 W x 76 D x 102 H mm
    • Material Stainless Steel
    • No. of Holes 1
    • Use With Mounts Standard 30.5 mm or Miniature 22.5 mm Oil-Tight Pushbuttons, Pilot Lights And Switches
    • SKU Spec Sheet
      PB1 Specification Sheet
      PB1 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Standard Pushbutton Enclosure, Gray, Size: 102 H x 83 W x 76 D mm, Stainless Steel