Square D (Schneider Electric) 9080LBA363101 Standard Power Distribution Blocks Wire Size (1)6 to 350 kcmil / (1)6 to 350 kcmil | Graybar Store
Square D (Schneider Electric) - Standard Power Distribution Blocks Wire Size (1)6 to 350 kcmil / (1)6 to 350 kcmil - 9080LBA363101
+ / - Hover over image to Zoom
Other Views

    Standard Power Distribution Blocks Wire Size (1)6 to 350 kcmil / (1)6 to 350 kcmil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080LBA363101
    SKU: 90095239
    $121.25
    Checking Pricing
         
    Poles:3
    Wire Size:(1)6 to 350 kcmil / (1)6 to 350 kcmil
    Amperage Rating:310
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080LBA363101
    • Amperage Rating 310
    • Poles 3
    • Wire Size (1)6 to 350 kcmil / (1)6 to 350 kcmil
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Standard 3-pole 310A 600V power distribution block for use with copper or aluminum wire primary size (1)6 to 350 kcmil / secondary (1)6 to 350 kcmil.
    • Dimensions: 4.00 H x 5.00 W x 2.61 D inches
    • Lug terminal type
    • (1) Primary / (1) Secondary opening per Pole
    • Lug wire range: Primary (1)#6 to 350 kcmil / Secondary (1)#6 to 350 kcmil