Square D (Schneider Electric) 9080LBA365106 Standard Power Distribution Blocks Wire Size (1)4 to 500 kcmil / (6)14 to 2/0 | Graybar Store
Square D (Schneider Electric) - Standard Power Distribution Blocks Wire Size (1)4 to 500 kcmil / (6)14 to 2/0 - 9080LBA365106
+ / - Hover over image to Zoom
Other Views

    Standard Power Distribution Blocks Wire Size (1)4 to 500 kcmil / (6)14 to 2/0

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080LBA365106
    SKU: 90095225
    $264.04
    Checking Pricing
         
    Poles:3
    Wire Size:(1)4 to 500 kcmil / (6)14 to 2/0
    Amperage Rating:380
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080LBA365106
    • Amperage Rating 380
    • Poles 3
    • Wire Size (1)4 to 500 kcmil / (6)14 to 2/0
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Standard 3-pole 380A 600V power distribution block for use with copper or aluminum wire primary size (1)4 to 500 kcmil / secondary (6)14 to 2/0.
    • Dimensions: 5.50 H x 8.54 W x 3.12 D inches
    • Lug terminal type
    • (1) Primary / (1) Secondary opening per Pole
    • Lug wire range: Primary (1)#4 to 500 kcmil / Secondary (6)#14 to 2/0