Square D (Schneider Electric) 9080LBA162101 Standard Power Distribution Blocks Wire Size (1)14 to 2/0 / (1)14 to 2/0 | Graybar Store
Square D (Schneider Electric) - Standard Power Distribution Blocks Wire Size (1)14 to 2/0 / (1)14 to 2/0 - 9080LBA162101
+ / - Hover over image to Zoom
Other Views

    Standard Power Distribution Blocks Wire Size (1)14 to 2/0 / (1)14 to 2/0

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080LBA162101
    SKU: 90095255
    $11.78
    Checking Pricing
         
    Poles:1
    Wire Size:(1)14 to 2/0 / (1)14 to 2/0
    Amperage Rating:175
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080LBA162101
    • Amperage Rating 175
    • Poles 1
    • Wire Size (1)14 to 2/0 / (1)14 to 2/0
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Standard 1-pole 175A 600V power distribution block for use with copper or aluminum wire primary size (1)14 to 2/0 / secondary (1)14 to 2/0.
    • Dimensions: 2.88 H x 1.13 W x 1.78 D inches
    • Lug terminal type
    • (1) Primary / (1) Secondary opening per Pole
    • Lug wire range: Primary (1)#14 to 2/0/Secondary (1)#14 to 2/0