B-Line (Eaton) B2400-1ZN B2400 Series Drop Forged Steel Standard Pipe Clamp With Zinc Finish, Pipe Size 1 in., 10 ga. | Graybar Store
B-Line (Eaton) - B2400 Series Drop Forged Steel Standard Pipe Clamp With Zinc Finish, Pipe Size 1 in., 10 ga. - B2400-1ZN
+ / - Hover over image to Zoom
Other Views

    B2400 Series Drop Forged Steel Standard Pipe Clamp With Zinc Finish, Pipe Size 1 in., 10 ga.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2400-1ZN
    SKU: 88035620
    $21.81
    Checking Pricing
         
    Trade Size:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2400-1ZN
    • Materials Steel
    • Trade Size 1 in.
    Product Overview:
    Eaton® B2400 Series Standard Pipe Clamp, Steel, Trade Size: 1 in