GE Lighting 90PARH1100FL25TP Halogen Lamp, PAR38, Medium Skirt Base, 120V, 90W, Floodlight | Graybar Store
GE Lighting - Halogen Lamp, PAR38, Medium Skirt Base, 120V, 90W, Floodlight - 90PARH1100FL25TP
+ / - Hover over image to Zoom
Other Views

    Halogen Lamp, PAR38, Medium Skirt Base, 120V, 90W, Floodlight

    Manufacturer: GE Lighting
    Manufacturer #: 90PARH1100FL25TP
    SKU: 25438098
    $76.44
    Checking Pricing
         
    Wattage:90
    Rated Life (Hour):1500
    Initial Lumens:1790
    Color Temperature (Kelvin):2900
    Alternate Manufacturer Part No.:62706
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 90PARH1100FL25TP
    • Alternate Manufacturer Part No. 62706
    • Base Type Medium Skirt
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2900
    Product Overview:
    Energy-efficient halogen 90W PAR38 floodlight with medium base, color temperature 2900K, 1500 rated life hours, initial lumens 1790 for indoor use.
    • Filament Type CC-8
    • Maximum Overall Length 5.3 Inch
    • Center Beam Candlepower 6850