GE Lighting Halogen Lamp, PAR38, Medium Skirt Base, 120V | Graybar Store
GE Lighting - Halogen Lamp, PAR38, Medium Skirt Base, 120V
+ / - Hover over image to Zoom
Other Views

    Halogen Lamp, PAR38, Medium Skirt Base, 120V

    Manufacturer: GE Lighting
         

    PAR38 halogen lamp has a medium skirt base

    Halogen lamps provide a small, white light source with excellent color rending. Halogen lamps use a halogen gas which allows the bulb to burn longer without sacrificing light output.
    • Halogen lamps provide
    • Crisp white light
    • Compact size
    • Long life
    • Excellent beam control
    • High lumen maintenance
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium Skirt
    • Bulb Shape PAR38
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Voltage Rating
    Price
    90PARH1100FL25TP
    25438098
    90
    1500
    1790
    2900
    62706
    120
    $
    76
    .44
    6 Ea
    /
    Package
    25438098
    Wattage
    90
    Rated Life (Hour)
    1500
    Initial Lumens
    1790
    Color Temperature (Kelvin)
    2900
    Alternate Manufacturer Part No.
    62706
    Voltage Rating
    120
    $
    76
    .44
    6 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60PARH1500FL25TP
    25438100
    60
    1500
    1070
    2900
    62704
    120
    $
    12
    .47
    /
    EA
    25438100
    Wattage
    60
    Rated Life (Hour)
    1500
    Initial Lumens
    1070
    Color Temperature (Kelvin)
    2900
    Alternate Manufacturer Part No.
    62704
    Voltage Rating
    120
    $
    12
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90PARH1500SP10TP
    25438070
    90
    1500
    1790
    2900
    62705
    120
    $
    12
    .74
    /
    EA
    25438070
    Wattage
    90
    Rated Life (Hour)
    1500
    Initial Lumens
    1790
    Color Temperature (Kelvin)
    2900
    Alternate Manufacturer Part No.
    62705
    Voltage Rating
    120
    $
    12
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    38PAR38H1500FL25
    25495445
    38
    1500
    520
    2000
    69136
    120
    $
    9
    .25
    /
    EA
    25495445
    Wattage
    38
    Rated Life (Hour)
    1500
    Initial Lumens
    520
    Color Temperature (Kelvin)
    2000
    Alternate Manufacturer Part No.
    69136
    Voltage Rating
    120
    $
    9
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60PARH1500SP10TP
    25438069
    60
    1500
    1070
    2900
    62703
    120
    $
    12
    .47
    /
    EA
    25438069
    Wattage
    60
    Rated Life (Hour)
    1500
    Initial Lumens
    1070
    Color Temperature (Kelvin)
    2900
    Alternate Manufacturer Part No.
    62703
    Voltage Rating
    120
    $
    12
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438098 SKU, 25438098 ANALYTICS...
    Initial Lumens
    1790
    Color Temperature (Kelvin)
    2900
    Alternate Manufacturer Part No.
    62706
    Voltage Rating
    120
    Price
    $
    76
    .44
    6 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438100 SKU, 25438100 ANALYTICS...
    Initial Lumens
    1070
    Color Temperature (Kelvin)
    2900
    Alternate Manufacturer Part No.
    62704
    Voltage Rating
    120
    Price
    $
    12
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438070 SKU, 25438070 ANALYTICS...
    Initial Lumens
    1790
    Color Temperature (Kelvin)
    2900
    Alternate Manufacturer Part No.
    62705
    Voltage Rating
    120
    Price
    $
    12
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25495445 SKU, 25495445 ANALYTICS...
    Initial Lumens
    520
    Color Temperature (Kelvin)
    2000
    Alternate Manufacturer Part No.
    69136
    Voltage Rating
    120
    Price
    $
    9
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438069 SKU, 25438069 ANALYTICS...
    Initial Lumens
    1070
    Color Temperature (Kelvin)
    2900
    Alternate Manufacturer Part No.
    62703
    Voltage Rating
    120
    Price
    $
    12
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available