Chatsworth 57012-703 Velocity® Standard Pack, 3.6 in. W, Double Sided | Graybar Store
Chatsworth - Velocity® Standard Pack, 3.6 in. W, Double Sided - 57012-703
+ / - Hover over image to Zoom
Other Views

    Velocity® Standard Pack, 3.6 in. W, Double Sided

    Manufacturer: Chatsworth
    Manufacturer #: 57012-703
    SKU: 25319149
    $384.26
    Checking Pricing
         
    Width (Inches):23.9 in.
    Color:Black
    Height (Inches):3.6 in.
    Rack Units:45
    Mounting Hole Type:#12-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 57012-703
    • Color Black
    • Rack Units 45
    • Height (Inches) 3.6 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 23.9 in.
    • Country of Origin US - USA
    Product Overview:
    Velocity® Standard Pack, Width (Inches): 23.9 in, Height (Inches): 3.6 in, Black, Rack Units: 45, #12-24