Chatsworth 57011-703 Velocity® Standard Pack, 3.6 in. W, Single Sided | Graybar Store
Chatsworth - Velocity® Standard Pack, 3.6 in. W, Single Sided - 57011-703
+ / - Hover over image to Zoom
Other Views

    Velocity® Standard Pack, 3.6 in. W, Single Sided

    Manufacturer: Chatsworth
    Manufacturer #: 57011-703
    SKU: 25319148
    $305.53
    Checking Pricing
         
    Width (Inches):19 in.
    Color:Black
    Rack Units:45
    Mounting Hole Type:#12-24
    Height (Feet):7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 57011-703
    • Color Black
    • Rack Units 45
    • Height (Feet) 7 ft.
    • Mounting Hole Type #12-24
    • Width (Inches) 19 in.
    Product Overview:
    Velocity® Standard Pack, Width (Inches): 19 in, Black, Rack Units: 45, #12-24