Square D (Schneider Electric) STBNIP2311 Standard Network Interface Module | Graybar Store
Square D (Schneider Electric) - Standard Network Interface Module - STBNIP2311
+ / - Hover over image to Zoom
Other Views

    Standard Network Interface Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: STBNIP2311
    SKU: 25318544
    $506.17
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # STBNIP2311
    • Height 40.5 mm
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Modicon® Standard Network Interface Module, Height: 40.5 mm, Size: 70 D x 40.5 H x 130 W mm, Voltage Rating: 24 V DC, Network Interface
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi