Neptco WP1250P/3000FT Standard Muletape® | Graybar Store
Neptco - Standard Muletape® - WP1250P/3000FT
+ / - Hover over image to Zoom
Other Views

    Standard Muletape®

    Manufacturer: Neptco
    Manufacturer #: WP1250P/3000FT
    SKU: 96064309
    $208.26
    Checking Pricing
         
    Length (Feet):3000.0
    Tensile Strength (Pound):1250 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Neptco
    • Manufacturer # WP1250P/3000FT
    • Length (Feet) 3000.0
    • Materials Polyester
    • Tensile Strength (Pound) 1250 lb.
    • For Use With Conduit, Innerduct
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2 inch x 3000 feet standard Muletape®
    • Made of polyester material that offers tensile strength of 1250 lbs.
    • Substantially reduces cable installation labor, material and inventory costs by providing a threading line, a measuring tape, and a winchline all in one product.