Neptco WP400P/4500FT Standard Muletape® | Graybar Store
Neptco - Standard Muletape® - WP400P/4500FT
+ / - Hover over image to Zoom
Other Views

    Standard Muletape®

    Manufacturer: Neptco
    Manufacturer #: WP400P/4500FT
    SKU: 25309428
    $257.92
    Checking Pricing
         
    Length (Feet):4500.0
    Tensile Strength (Pound):400 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Neptco
    • Manufacturer # WP400P/4500FT
    • Length (Feet) 4500.0
    • Materials Polyester
    • Tensile Strength (Pound) 400 lb.
    • For Use With Conduit, Innerduct
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/4 inch x 4500 feet standard Muletape®
    • Made of polyester material that offers tensile strength of 4500 lbs.
    • Substantially reduces cable installation labor, material and inventory costs by providing a threading line, a measuring tape, and a winchline all in one product.