GE Lighting Standard MR16 Cover Glass Halogen, 2-Pin G4 | Graybar Store
GE Lighting - Standard MR16 Cover Glass Halogen, 2-Pin G4
+ / - Hover over image to Zoom
Other Views

    Standard MR16 Cover Glass Halogen, 2-Pin G4

    Manufacturer: GE Lighting
         

    Standard MR11 halogen lamp has a 2-pin G4 base.

    • Manufacturer GE Lighting
    • Base Type G4
    • Bulb Shape MR11
    Select Filter Options Below ( 1 items found )
    Color Temperature (Kelvin):2900
    Rated Life (Hour):3500
    Wattage:20
    Alternate Manufacturer Part No.:30773
    Voltage Rating:12
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Voltage Rating
    Price
    Q20MR11/NFL25
    93145843
    2900
    3500
    20
    30773
    12
    $
    10
    .85
    /
    EA
    93145843
    Color Temperature (Kelvin)
    2900
    Rated Life (Hour)
    3500
    Wattage
    20
    Alternate Manufacturer Part No.
    30773
    Voltage Rating
    12
    $
    10
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145843 SKU, 93145843 ANALYTICS...
    Wattage
    20
    Alternate Manufacturer Part No.
    30773
    Voltage Rating
    12
    Price
    $
    10
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available