GE Lighting Q50MR16/SP Standard MR16, 50W | Graybar Store
GE Lighting - Standard MR16, 50W - Q50MR16/SP
+ / - Hover over image to Zoom
Other Views

    Standard MR16, 50W

    Manufacturer: GE Lighting
    Manufacturer #: Q50MR16/SP
    SKU: 97119893
    $5.57
    Checking Pricing
         
    Wattage:50
    Rated Life (Hour):2000
    Initial Lumens:890
    Color Temperature (Kelvin):2900
    Alternate Manufacturer Part No.:25483
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q50MR16/SP
    • Alternate Manufacturer Part No. 25483
    • Base Type GX5.3
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 2900
    • Initial Lumens 890
    Product Overview:
    Halogen floodlight 50W MR16 with GX5.3 base, color temperature 2900K, 2000 rated life hours, initial lumens 890 for specialized, highly controlled lighting applications.