GE Lighting Q20MR16/SP Standard MR16, 20W | Graybar Store
GE Lighting - Standard MR16, 20W - Q20MR16/SP
+ / - Hover over image to Zoom
Other Views

    Standard MR16, 20W

    Manufacturer: GE Lighting
    Manufacturer #: Q20MR16/SP
    SKU: 97119891
    $5.57
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):2000
    Initial Lumens:275
    Color Temperature (Kelvin):2900
    Alternate Manufacturer Part No.:25481
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q20MR16/SP
    • Alternate Manufacturer Part No. 25481
    • Base Type GX5.3
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 2900
    • Initial Lumens 275
    Product Overview:
    Halogen floodlight 20W MR16 with GX5.3 base, color temperature 2900K, 2000 rated life hours, initial lumens 275 for specialized, highly controlled lighting applications.