Square D (Schneider Electric) 9007TSC1 Standard Limit Switch-No Lever Arm, Spring Return-CW/CCW, B Base Plate | Graybar Store
Square D (Schneider Electric) - Standard Limit Switch-No Lever Arm, Spring Return-CW/CCW, B Base Plate - 9007TSC1
+ / - Hover over image to Zoom
Other Views

    Standard Limit Switch-No Lever Arm, Spring Return-CW/CCW, B Base Plate

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007TSC1
    SKU: 88249316
    $474.58
    Checking Pricing
         
    Amperage Rating:12
    Contact Operation:SPDT
    Voltage Rating:600
    Operator Type:Standard
    Mount Type:B-Base Plate
    Torque (Inch per Pound):10
    Action:Spring Return-CW/CCW
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007TSC1
    • Amperage Rating 12
    • Contact Operation SPDT
    • Mount Type B-Base Plate
    • Operator Type Standard
    • Torque (Inch per Pound) 10
    • Voltage Rating 600
    • Action Spring Return-CW/CCW
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Standard SPDT 12A 600V spring return CW/CCW style limit switch with B base plate surface mount.