Square D (Schneider Electric) ZCKE05 Standard Limit Switch Lever Operated Heads | Graybar Store
Square D (Schneider Electric) - Standard Limit Switch Lever Operated Heads - ZCKE05
+ / - Hover over image to Zoom
Other Views

    Standard Limit Switch Lever Operated Heads

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKE05
    SKU: 92102323
    $53.30
    Checking Pricing
         
    Use With:XCKJ Series Limit Switches
    Contact Operation:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKE05
    • Contact Operation Standard
    • Use With XCKJ Series Limit Switches
    • Country of Origin ID - Indonesia
    Product Overview:
    Standard lever operated metal head for use with XCKJ series limit switches.
    • Rotary head
    • Operating force/torque: 33 oz in., 0.25 N
    • Dimensions: 15.6 x 11.7 x 5.8 inches
    • Operating temperature: -25 to 70 Degree C