Square D (Schneider Electric) ZBY6101 Standard Legend Holder 30 x 50mm, 18 x 27 mm Legends, Blank Legend | Graybar Store
Square D (Schneider Electric) - Standard Legend Holder 30 x 50mm, 18 x 27 mm Legends, Blank Legend - ZBY6101
+ / - Hover over image to Zoom
Other Views

    Standard Legend Holder 30 x 50mm, 18 x 27 mm Legends, Blank Legend

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBY6101
    SKU: 99496652
    $3.72
    Checking Pricing
         
    Size:30 x 50 mm
    Shape:Rectangular
    Use With:Harmony XB4 Pushbuttons
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBY6101
    • Size 30 x 50 mm
    • Shape Rectangular
    • Use With Harmony XB4 Pushbuttons
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB4 Legend Holder, Size: 30 x 50 mm