Engineered Products G4LED-FX-S4134-LMS Standard LED Luminaire | Graybar Store
Engineered Products - Standard LED Luminaire - G4LED-FX-S4134-LMS
+ / - Hover over image to Zoom
Other Views

    Standard LED Luminaire

    Manufacturer: Engineered Products
    Manufacturer #: G4LED-FX-S4134-LMS
    SKU: 25699765
    $326.11
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Color:White
    Color Temperature (Kelvin):4100 K
    Lumens:3800
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # G4LED-FX-S4134-LMS
    • Color White
    • Color Temperature (Kelvin) 4100 K
    • Lamp Type LED
    • Lumens 3800
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LED Luminaire Standard LED Luminaire, White, Lumens: 3800 Lumens, Lamp Type: LED, Voltage Rating: 120 to 277 V, Color Temperature (Kelvin): 4100 K