Cablofil (Legrand) CS200PG Standard L Bracket | Graybar Store
Cablofil (Legrand) - Standard L Bracket - CS200PG
+ / - Hover over image to Zoom
Other Views

    Standard L Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CS200PG
    SKU: 99420392
    $10.94
    Checking Pricing
         
    Length:9.6 in.
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CS200PG
    • Type Standard L Bracket
    • Length 9.6 in.
    • Material Finish Pre-Galvanized
    • Materials Carbon Steel
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Standard L Bracket, Carbon Steel, Pre-Galvanized