Cablofil (Legrand) CS100PG Standard L Bracket | Graybar Store
Cablofil (Legrand) - Standard L Bracket - CS100PG
+ / - Hover over image to Zoom
Other Views

    Standard L Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CS100PG
    SKU: 99420391
    $6.04
    Checking Pricing
         
    Dimensions:4 W x 5.7 L in
    Length:5.7 in.
    Use With:Cable Tray Installation Onto Walls
    Width (Inches):4
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CS100PG
    • Dimensions 4 W x 5.7 L in
    • Type Standard L Bracket
    • Length 5.7 in.
    • Material Finish Pre-Galvanized
    • Materials Carbon Steel
    • Width (Inches) 4
    • Use With Cable Tray Installation Onto Walls
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Standard L Bracket, Carbon Steel, Pre-Galvanized, Dimensions: 4 W x 5.7 L in