Square D (Schneider Electric) 2510FO3P Standard Key Open Enclosure Single Unit Type Basic Starter, 1-Pole, Red Pilot Light | Graybar Store
Square D (Schneider Electric) - Standard Key Open Enclosure Single Unit Type Basic Starter, 1-Pole, Red Pilot Light - 2510FO3P
+ / - Hover over image to Zoom
Other Views

    Standard Key Open Enclosure Single Unit Type Basic Starter, 1-Pole, Red Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510FO3P
    SKU: 22095264
    $166.92
    Checking Pricing
         
    NEMA Enclosure Rating:Open
    Operator Type:Key
    Additional Features:Red Pilot Light
    Poles:1
    Amperage Rating:16
    Voltage Rating:600
    Additional Options:Basic Starter-Class 2510
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510FO3P
    • Additional Options Basic Starter-Class 2510
    • Additional Features Red Pilot Light
    • Amperage Rating 16
    • NEMA Enclosure Rating Open
    Product Overview:
    Manual 16A 1-pole basic single unit type starter open-type enclosure with key operator and red pilot light.