GE Lighting 350PAR56/SP Standard Incandescent, 350W, PAR56, Screw Terminal Base | Graybar Store
GE Lighting - Standard Incandescent, 350W, PAR56, Screw Terminal Base - 350PAR56/SP
+ / - Hover over image to Zoom
Other Views

    Standard Incandescent, 350W, PAR56, Screw Terminal Base

    Manufacturer: GE Lighting
    Manufacturer #: 350PAR56/SP
    SKU: 90045507
    $55.66
    Checking Pricing
         
    Voltage Rating:75 V
    Wattage:350 W
    Packaging:12 per Case
    Initial Lumens:6200 Lumens
    Alternate Manufacturer Part No.:19866
    Rated Life (Hour):500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 350PAR56/SP
    • Alternate Manufacturer Part No. 19866
    • Base Type Screw Terminal
    • Bulb Shape PAR36
    • Initial Lumens 6200 Lumens
    Product Overview:
    Incandescent Lamp, Voltage Rating: 75 V, Wattage: 350 W, Initial Lumens: 6200 Lumens, Bulb Shape: PAR36, Packaging: 12 per Case