GE Lighting 30S11DC/RS Standard Incandescent, 30W, S11, Double Contact Bayonet Base | Graybar Store
GE Lighting - Standard Incandescent, 30W, S11, Double Contact Bayonet Base - 30S11DC/RS
+ / - Hover over image to Zoom
Other Views

    Standard Incandescent, 30W, S11, Double Contact Bayonet Base

    Manufacturer: GE Lighting
    Manufacturer #: 30S11DC/RS
    SKU: 89027906
    $12.30
    Checking Pricing
         
    Voltage Rating:75 V
    Wattage:30 W
    Color:Clear
    Packaging:30 per Case
    Initial Lumens:275 Lumens
    Alternate Manufacturer Part No.:17948
    Rated Life (Hour):2000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 30S11DC/RS
    • Color Clear
    • Alternate Manufacturer Part No. 17948
    • Base Type DC Bay
    • Bulb Shape S11
    • Initial Lumens 275 Lumens
    Product Overview:
    Incandescent Lamp, Voltage Rating: 75 V, Wattage: 30 W, Initial Lumens: 275 Lumens, Bulb Shape: S11, Packaging: 30 per Case