Irwin Industrial Tools 1779805 Standard Hole Saw Arbor | Graybar Store
Irwin Industrial Tools - Standard Hole Saw Arbor - 1779805
+ / - Hover over image to Zoom
Other Views

    Standard Hole Saw Arbor

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1779805
    SKU: 25315944
    $23.38
    Checking Pricing
         
    Shank Type:Hexagonal
    Shank Size (Inches):3/8
    Hole Diameter (Inches):1-1/4 to 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1779805
    • Hole Diameter (Inches) 1-1/4 to 6
    • Materials Hardened Carbon Steel
    • Shank Size (Inches) 3/8
    • Shank Type Hexagonal
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6L arbor with 3/8 inch shank for 20L to 96L hole saws
    • Hardened Carbon Steel Construction for Strength
    • Split Point Pilot Drill for Faster Penetration and Less Walking