Irwin Industrial Tools 1779803 Standard Hole Saw Arbor | Graybar Store
Irwin Industrial Tools - Standard Hole Saw Arbor - 1779803
+ / - Hover over image to Zoom
Other Views

    Standard Hole Saw Arbor

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1779803
    SKU: 25315942
    $10.51
    Checking Pricing
         
    Shank Type:Hexagonal
    Shank Size (Inches):1/4
    Hole Diameter (Inches):9/16 to 1-3/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1779803
    • Hole Diameter (Inches) 9/16 to 1-3/16
    • Materials Hardened Carbon Steel
    • Shank Size (Inches) 1/4
    • Shank Type Hexagonal
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4L arbor with 1/4 inch shank for 9L to 19L hole saws
    • Hardened Carbon Steel Construction for Strength
    • Split Point Pilot Drill for Faster Penetration and Less Walking